Shop All Spotting Drills
Mastercut Tool
14x26x14x88 90° NC Spotting Drill, PowerA
Mfr # 700-414-1
Zoro # G900659701
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 90°
- Finish PowerA
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-414-1
- Zoro # G900659701
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Point Angle | 90° |
Finish | PowerA |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.5512 |
LOC (Decimal) | 1.024 |
SHK (Decimal) | 0.5512 |
OAL (Decimal) | 3.465 |
OD (Metric) | 14 |
LOC (Metric) | 26 |
SHK (Metric) | 14 |
OAL (Metric) | 88 |
OD (Fractional) | 14 |
LOC (Fractional) | 26 |
SHK (Fractional) | 14 |
OAL (Fractional) | 88 |
Description
14x26x14x88 90 NC Spotting Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 31/64" Tin Coated Jobber Length Drill Bit (DWDTN31/64)
- PROTO 1/2 in Drive Socket Bit Set, SAE, 8 pcs (J5441R8SAE)
- WESTWARD General Purpose Square Screwdriver #1 Round (401K96)
- EAZYPOWER Compressed Wood Biscuits, No. 20, PK75 (39429)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- COBRA CARBIDE 145���� - 2 FL Spotting Drill, Drill Bit Size: 6 mm (31935)
- MELIN TOOL CO Carbide Nc Spot Drill 60Deg 1/8"X5/8 (HDRNC-1/8-60)
- CENTURY DRILL & TOOL Spot Welding Cutter Blade, 3/8 in., 2Pk (17225)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0500" Drill dia, Number of Flutes: 2 (QSPD-050-140X)
- OSG Spotting Drill, 120 deg., 10mm, 1-3/16in FL (62930)
- OSG Spotting Drill, 120 deg., 12mm, HSS (63662)
- Mastercut Tool Spotting Drills