Shop All High Performance Carbide End Mills
Mastercut Tool
14x25x14x88 5FL 0.75mm Corner Radius 45° Helix HY5, PowerNR
Mfr # 545-502-8
Zoro # G700616294
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5512
- LOC (Decimal) 0.984
- SHK (Decimal) 0.5512
- OAL (Decimal) 3.465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 545-502-8
- Zoro # G700616294
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5512 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.5512 |
OAL (Decimal) | 3.465 |
OD (Metric) | 14 |
LOC (Metric) | 25 |
SHK (Metric) | 14 |
OAL (Metric) | 88 |
OD (Fractional) | 14 |
LOC (Fractional) | 25 |
SHK (Fractional) | 14 |
OAL (Fractional) | 88 |
Description
14x25x14x88 5FL 0.75mm Corner Radius 45 Helix HY5, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular Cutter Set, M2 HSS, 2 In D, 5 Pc (4THF5)
- OEMTOOLS 5 Lb. Slide Hammer (27033)
- NANUK CASES Customized Foam Insert (925) for Mavic 3, 925-FOAM_MAVIC 3 (925-FOAM_MAVIC 3)
- K-TOOL INTERNATIONAL 1/4" Drive SAE, Metric, 44 pcs (KTI-21044)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- OSG Carbide End Mill, HP400, 1/2 D, 1 1/4 Cut L (HP400-5000)
- Mastercut Tool End Mills