Shop All High Performance Carbide End Mills
Mastercut Tool
1/4x1x1/4x4 2FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ
Mfr # 418-474-4
Zoro # G800607505
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 418-474-4
- Zoro # G800607505
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 4 |
OD (Metric) | 6.35 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 4 |
Description
1/4x1x1/4x4 2FL .040 Corner Radius Aluminum Xtreme Chipbreaker Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Nut Driver, 5.0mm, Solid, Ergo, 3 in. (1CLL7)
- METABO Angle Grinder, 11 A, Barrel Grip, 4.6 lb (WEV 11-125)
- L.H. DOTTIE L.H. Dottie 5-1/2'' Cup & Die Set (5'' Conduit) w/ 1'' Draw Stud (HPS512)
- EKLIND Metric Plain Hex Key, 17 mm Tip Size, 9 11/16 in Long, 2 27/64 in Short (15634)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-750-010)
- Mastercut Tool End Mills