Shop All Carbide Burs
Mastercut Tool
1/4x1x1/4x3 Mill End Fiberglass Router, PowerA
Mfr # FGR6-2C-1
Zoro # G000587546
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Fiberglass Router
- Finish PowerA
- End Face Mill End
- System Of Measurement Imperial
- OD (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # FGR6-2C-1
- Zoro # G000587546
- Country of Origin United States
- Category Carbide Burs
Details
Shape | Fiberglass Router |
Finish | PowerA |
End Face | Mill End |
System Of Measurement | Imperial |
OD (Decimal) | 0.25 |
Cut Type | Diamond Cut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x1x1/4x3 Mill End Fiberglass Router, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stikit Backup Pad (051144-05575)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- DEWALT 4-1/2" x 7/8" 60g XP flap disc (DW8251)
- MASTERCUT TOOL 1/8x1x1/8x3 Doublecut Piloted Diemill, PowerA (22000-1)
- MASTERCUT TOOL M16101 3x16x3x38 7° Pointed Cone Singlecut (SM-43MMSC)
- MASTERCUT TOOL 11701 1/2x1x1/4x2-3/4 Pointed Tree Singlecut (SG-5SC)
- MASTERCUT TOOL 01604 1/2x1x1/4x2-3/4 Cylinder No Endcut Chipbreaker (SA-5CB)
- MASTERCUT TOOL 05902 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut (SC-5FM)
- MASTERCUT TOOL 1/2 Dblcut Piloted Diemill (22400)
- KODIAK CUTTING TOOLS SB-9 Type SB Carbide Bur Cylindrical End Cutting Double Cut (5429303)
- Mastercut Tool Carbide Burs