Shop All Countersinks
Mastercut Tool
1/4x1/4x2 6FL 82° Countersink
Mfr # 680-706
Zoro # G400578748
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
- OAL (Decimal) 2
- OD (Metric) 6.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-706
- Zoro # G400578748
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x1/4x2 6FL 82 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Trim Router .4 Hp (51854)
- MAKITA 18.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (XPH12Z)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (LZR650048AA)
- PROSKIT Diagonal Cutters 4.5 (200-037)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- KEO Countersink, 4 FL, 82 deg, 1-1/2in, HSS, TiN (51128-TIN)
- CLEVELAND Countersink, 1-7/8" L, Cobalt Steel (C94560)
- M.A. FORD Xt 3/4X3-1/4X6 - .060Cr (78062502)
- WALTER Countersinks 90º unit: metric Hand: Right E6819-8.3 (E6819-8.3)
- DRILL AMERICA 1"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-120)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills