Shop All Countersinks
Mastercut Tool
1/4x1/4x2 3FL 90° Countersink
Mfr # 680-506
Zoro # G000579084
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
- OD (Metric) 6.35
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-506
- Zoro # G000579084
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OD (Metric) | 6.35 |
OAL (Decimal) | 2 |
OD (Fractional) | 1/4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x1/4x2 3FL 90 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus And SDS-Max Tile Chisels Delive (DMAMXCH1020)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- MILWAUKEE TOOL 35ft Compact Wide Blade Magnetic Tape Measure (48-22-0335)
- MILWAUKEE TOOL 5/8" Diamond Max Hole Saw (49-56-0513)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MELIN TOOL CO Countersink, Cobalt, 82 deg., 1", Number of Flutes: 6 (HSP6-1-82T)
- KEO 1 x 82 deg KEO HSS RH 3Fl Center Reamer (51008)
- M.A. FORD Countersink, 1/4" dia., 82 deg., HSS (61025002)
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- IRWIN Countersink Hss#10 Irwin (1882783)
- KEO Countersink, 6 FL, 60 Deg, 1/4, Carbide (55782)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills