Shop All Countersinks
Mastercut Tool
1/4x1/4x2 3FL 60° Countersink, PowerA
Mfr # 680-306-1
Zoro # G400578878
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
- OAL (Decimal) 2
- OD (Metric) 6.35
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 680-306-1
- Zoro # G400578878
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x1/4x2 3FL 60 Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 2-1/2 in. Bs Flooring Roofing Knife (20550)
- BETA Slotted Screwdriver, Headlss, 2.5mm x 75mm (012740700)
- TECHNIKS Hand Wrench, 11.38 in. L (04617)
- PWR DRIVE T-15 2-inch Torx Driver Bit, Red Zinc Finish, 2PK (TDBPWT152MR)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- IRWIN IRWIN CNTRSINK 1/2""DIA (12411)
- FISCH Countersink Wood Twist Drill Set (FSH-137047)
- KEO M4 - Fine 3 Flute Metric Cap Screw Kounterbores (56207)
- IRWIN COUNTERSINK HSS 1/4""IRWN (1877714)
- KEO 3/8 x 90 deg KEO CO SF Countersink (55427)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills