Shop All Countersinks
Mastercut Tool
1/4x1/4x2 3FL 60° Countersink
Mfr # 680-306
Zoro # G000579107
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- SHK (Decimal) 0.25
- OD (Metric) 6.35
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 680-306
- Zoro # G000579107
- Country of Origin United States
- Category Countersinks
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OD (Metric) | 6.35 |
OAL (Decimal) | 2 |
OD (Fractional) | 1/4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x1/4x2 3FL 60 Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4" E-4 C6 Carbide Tipped Single Point Brazed Tool Bit (2008-1304)
- MITUTOYO Gage Block Set, Optical, 0.625-2, 9Pc (516-931-26)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 5/32 In (202158)
- M.A. FORD 3/4 82 Hss 3Fl Spi. C (92075002)
- M.A. FORD 3/4 120 Hss 3Fl Spi. C (92075006)
- KEO Countersink, 3 FL, 90 Deg, 3/4, Cobalt, TiN (55324-TiN)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- KEO Countersink Set, 5 PC, 1 FL, 60 Deg, Cobalt (50056)
- HDL HARDWARE Insty Bit Quick Change Drilling Systems 1 Fluted Countersink 82 (82302)
- KEO ZErO Flute Set 90 deg 5/16" - 1" 5 pcs CO (53529)
- Mastercut Tool Countersinks