Shop All Router Bits
Mastercut Tool
1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates)
Mfr # 822-004
Zoro # G400634925
original price:
$15.54
27% off
new price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.25
- SHK (Decimal) 0.25
- OAL (Decimal) 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 822-004
- Zoro # G400634925
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.25 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 1.5 |
OD (Metric) | 6.35 |
LOC (Metric) | 6.35 |
SHK (Metric) | 6.35 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 1-1/2 |
Description
1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Pipe Chain Wrench, 24" (JHW40224)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= 5/8-11, Form: B, With Locknut (K0637.10510A6)
- PROTO Torque Wrenches, Scale 15 to 75 ft-lb (J6006DR)
- MEDLINE Tongue Blades, 5.5"L, Wood, PK500 (MDS202070)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-312)
- MASTERCUT TOOL 3/16x5/8x3/16x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-318)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- CMT ORANGE TOOLS CMT CONTRACTOR FLUSH TRIM BIT (80603)
- Mastercut Tool Routers & Accessories