Shop All High Performance Carbide End Mills
Mastercut Tool
1/4x1/2x1/4x2 5FL .060 Corner Radius 45° Helix Ultra HY5, PowerNR
Mfr # 458-445-8
Zoro # G800612707
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 0.5
- SHK (Decimal) 0.25
- OAL (Decimal) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 458-445-8
- Zoro # G800612707
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 0.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 2 |
OD (Metric) | 6.35 |
LOC (Metric) | 12.7 |
SHK (Metric) | 6.35 |
OAL (Metric) | 50.8 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2 |
Description
1/4x1/2x1/4x2 5FL .060 Corner Radius 45 Helix Ultra HY5, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Brass Punches 5 Piece Set (4BPSET5)
- DEWALT 12" 60T Miter Saw blade (DWAFV31260)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.2225 (111422250)
- WESTCOTT Ruler, Wood, 12 In (05221)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MELIN TOOL CO Carbide HP End Mill, 5mm x 20mm, Milling Dia.: 5 mm (EXMG-M5M5-R0.5)
- Mastercut Tool High Performance Carbide End Mills