Shop All High Performance Carbide End Mills
Mastercut Tool
1/4x1-1/8x1/4x3 5FL Square 45° Helix HY5 W/Flat, PowerA
Mfr # 446-002W-1
Zoro # G800608250
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 446-002W-1
- Zoro # G800608250
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x1-1/8x1/4x3 5FL Square 45 Helix HY5 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Kraftform Kompakt Turbo I Imperial 1 (WER05057485001)
- SUPERCUT 72-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (401141)
- DRILL AMERICA 12" Flat Bastard File (DIC03764)
- OX TOOLS Trade Steel Loop Hammer Holder (OX-T264901)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MICRO 100 Corner Radius End Mill, Uncoated, 2" L (MEF-062-350-015)
- Mastercut Tool High Performance Carbide End Mills