Shop All High Performance Carbide End Mills
Mastercut Tool
1/4x1-1/8x1/4x3 3FL .060 Corner Radius Aluminum Xtreme Endmill
Mfr # 421-465
Zoro # G800606157
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 421-465
- Zoro # G800606157
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x1-1/8x1/4x3 3FL .060 Corner Radius Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #26 (C22685)
- GENERAL TOOLS RULER FLEX 6" 5R (GNCF616)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- INNOVATIVE COMPONENTS Snap Lock Star Knob, 3/8" Thread Size, 2-1/4" Dia., Plastic (GNH3-HEX5SA----)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- OSG Carbide End Mill, 402, 16.0mm D, 32mm Cut L (402-6299)
- Mastercut Tool High Performance Carbide End Mills