Shop All Router Bits
Mastercut Tool
1/4x1-1/8x1/4x3 2FL Upcut Spiral Fishtail End WRouter
Mfr # 804-032
Zoro # G700634977
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1.125
- SHK (Decimal) 0.25
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 804-032
- Zoro # G700634977
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1.125 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 28.575 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1-1/8 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x1-1/8x1/4x3 2FL Upcut Spiral Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Flap Wheel, 1-1/2in dia., 2in L, Emery (505)
- INNOVATIVE COMPONENTS Fluted Knob, 10-24 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN04----F2-L-21)
- GROZ Handle Sledge Hammers, 14 lb., 30" (34516)
- SHRINKFAST 98 Rebuild Kit w/Combustor (190510)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- CMT Chamfer Bit, 7/8-Inch Diameter, 1/2-Inch Shank (857.504.11)
- Mastercut Tool Routers & Accessories