Shop All Router Bits
Mastercut Tool
1/4x1-1/4x1/4x3 1FL Downcut O-Flute Xtreme Crescent End Router
Mfr # 823-130
Zoro # G700634892
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1.25
- SHK (Decimal) 0.25
- OAL (Decimal) 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 823-130
- Zoro # G700634892
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1.25 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 3 |
OD (Metric) | 6.35 |
LOC (Metric) | 31.75 |
SHK (Metric) | 6.35 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1-1/4 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 3 |
Description
1/4x1-1/4x1/4x3 1FL Downcut O-Flute Xtreme Crescent End Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 7/8X7/8 DBL ANGL CH AN (MT3718)
- POWERWELD Tungsten Carbide Scriber (TS810)
- HANSEN GLOBAL 3/8" SAE 3-Row Socket Tray, Orange (38053)
- STAEDTLER, INC C/O SP RICHARDS Staedtler® Plastic Engineers Triangular Scales, 12", White (9871934BK)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/2x2-1/8x1/2x4 2FL Upcut Spiral Fishtail End WRouter (804-070)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- CMT Flush Trim bit, 1/4-Inch Shank, 1-Inch Cutting Length, Carbide-Tipped (806.095.11)
- Mastercut Tool Routers & Accessories