Shop All High Performance Carbide End Mills
Mastercut Tool
1/4x1-1/2x1/4x4 3FL .015 Corner Radius Aluminum Xtreme Endmill
Mfr # 421-481
Zoro # G800606980
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.25
- LOC (Decimal) 1.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 421-481
- Zoro # G800606980
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.25 |
LOC (Decimal) | 1.5 |
SHK (Decimal) | 0.25 |
OAL (Decimal) | 4 |
OD (Metric) | 6.35 |
LOC (Metric) | 38.1 |
SHK (Metric) | 6.35 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/4 |
LOC (Fractional) | 1-1/2 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 4 |
Description
1/4x1-1/2x1/4x4 3FL .015 Corner Radius Aluminum Xtreme Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/o Holes, Yellow, 6 x 13 In (67776)
- DEWALT Insert Bit, 1/4In, Hex, 5/32In, 1In (50 Pack) (DWA1HX532IRB)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- CRAFTSMAN Wrenches, 32-pc Large SAE/Metric Combina (CMMT12080)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-062-200-010)
- Mastercut Tool End Mills