Shop All Drill Mills
Mastercut Tool
14.29x83x16x133 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerA
Mfr # 751-302-1
Zoro # G900604381
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5626
- LOC (Decimal) 3.268
- SHK (Decimal) 0.6299
- OAL (Decimal) 5.236
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-302-1
- Zoro # G900604381
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5626 |
LOC (Decimal) | 3.268 |
SHK (Decimal) | 0.6299 |
OAL (Decimal) | 5.236 |
OD (Metric) | 14.29 |
LOC (Metric) | 83 |
SHK (Metric) | 16 |
OAL (Metric) | 133 |
OD (Fractional) | 14.29 |
LOC (Fractional) | 83 |
SHK (Fractional) | 16 |
OAL (Fractional) | 133 |
Description
14.29x83x16x133 2FL 140 Point 30 Helix Hurricane 5.0 Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Taper Tap, 10-24 (CCT1060-42)
- SUPERCUT 80-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (411607)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20524B960R)
- FASTENMASTER DRIVER BIT FASTLOK 2PK (FMTTAPT40BIT2PK)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- HHIP 3/8 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0375)
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.0394", Drill Bit Point Angle: 90 Degrees (4651M)
- HHIP 3/4 X 1/2" 4 Flute High Speed Steel Single End Center Cut End Mill (5802-0750)
- HARVEY TOOL Drill/End Mill - Mill Style - 2 Flute, 0.6250" (5/8), Included Angle: 90 Degrees (15340-2)
- HHIP 3/16 X 5/8 Length Of Cut 4 Flute ALTiN-Coated Carbide End Mill (5807-1875)
- Mastercut Tool Drill Mills