Shop All Drill Mills
Mastercut Tool
13x77x14x124 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerA
Mfr # 751-786-1
Zoro # G900601328
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5118
- LOC (Decimal) 3.032
- SHK (Decimal) 0.5512
- OAL (Decimal) 4.882
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 751-786-1
- Zoro # G900601328
- Country of Origin United States
- Category Drill Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5118 |
LOC (Decimal) | 3.032 |
SHK (Decimal) | 0.5512 |
OAL (Decimal) | 4.882 |
OD (Metric) | 13 |
LOC (Metric) | 77 |
SHK (Metric) | 14 |
OAL (Metric) | 124 |
OD (Fractional) | 13 |
LOC (Fractional) | 77 |
SHK (Fractional) | 14 |
OAL (Fractional) | 124 |
Description
13x77x14x124 2FL 140 Point 30 Helix Hurricane 5.2 Coolant Through Drill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Cross Pein Hammer, 3 lb, 14-1/2, Fiberglass (6DWL7)
- MORSE Carbide Hole Cutter, 1-1/2in Hole, 3/16inD (CTS24)
- ECLIPSE TOOLS Torx Screwdriver, T20x4", Rubber Grip (800-110)
- SUPERCUT 72-inch x 0.625-inch x 0.032 x 10 TPI Carbon Tool Steel Blade (400229)
- MASTERCUT TOOL .4173x2.165x.4724x4.01 2FL 140° Point 30° Helix Hurricane Drill (650-236)
- MASTERCUT TOOL 10.716x55x12x102 2FL 140° Point 30° Helix Hurricane 3.0 Drill (750-240)
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 3/4 x 1-11/16 (A-2424-DP-1)
- HHIP 5/16 X 3/8" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0312)
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 1/2" x 1-1/4" (A-1616-DP)
- HHIP 5/8 X 5/8" 4 Flute TiN Single End Center Cut End Mill (5828-0626)
- HHIP 5/8 X 5/8 X 3-3/4" 4 Flute TiN Coated M42 Cobalt Roughing End Mill (8002-6748)
- Mastercut Tool End Mills