Shop All Chucking Reamers
Mastercut Tool
.1370x3/4x1/8x2-1/2 4FL 45° CHAMFER END STRAIGHT FLUTE REAMER
Mfr # 645-176
Zoro # G900582795
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.137
- LOC (Decimal) 0.75
- SHK (Decimal) 0.125
- OAL (Decimal) 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 645-176
- Zoro # G900582795
- Country of Origin United States
- Category Chucking Reamers
Details
Single End Double End | Single End |
OD (Decimal) | 0.137 |
LOC (Decimal) | 0.75 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 2.5 |
OD (Metric) | 3.48 |
LOC (Metric) | 19.05 |
SHK (Metric) | 3.175 |
OAL (Metric) | 63.5 |
OD (Fractional) | .1370 |
LOC (Fractional) | 3/4 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 2-1/2 |
Description
.1370x3/4x1/8x2-1/2 4FL 45 CHAMFER END STRAIGHT FLUTE REAMER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING SKT SET 10MM & 12MM DEEP (CTA1030)
- GEARWRENCH 1-1/16" 12 Point Long Pattern Combination Wrench (81733)
- MICRO 100 Grooving Tool (RR-046-12)
- BLU-MOL Standard Tungsten Carbide Cutter, 2-1/4" (3191)
- M.A. FORD .1874 Reamer 3/16 Us (27218740)
- VERSADRIVE HMT Impact Reamer 24mm (501030-0240)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/2" 50-AG Fast Spiral Flute Car Reamer (06564)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/16 (36114)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- M.A. FORD .0195 Reamer (27201950)
- Mastercut Tool Chucking Reamers