Shop All Jobber Length Drill Bits
Mastercut Tool
13/64x1-3/4x13/64x3 2FL 118° 4 Facet Point Drill
Mfr # 601-170
Zoro # G300660093
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Imperial
- Finish Uncoated
- Point Angle 118°
- Number of Flutes 2
- Dimension Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 601-170
- Zoro # G300660093
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Dimension | Imperial |
Details
System of Measurement | Imperial |
Finish | Uncoated |
Point Angle | 118° |
Number of Flutes | 2 |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.2031 |
LOC (Decimal) | 1.75 |
SHK (Decimal) | 0.2031 |
OAL (Decimal) | 3 |
OD (Metric) | 5.159 |
LOC (Metric) | 44.45 |
SHK (Metric) | 5.159 |
OAL (Metric) | 76.2 |
OD (Fractional) | 13/64 |
LOC (Fractional) | 1-3/4 |
SHK (Fractional) | 13/64 |
OAL (Fractional) | 3 |
Description
13/64x1-3/4x13/64x3 2FL 118 4 Facet Point Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT INDUSTRIES 12x58 HD Jointer (G06988)
- NUPLA Sledge Hammer, Steel, 2 lb., 16" L, 3" dia. (6899531)
- MILWAUKEE TOOL 3/4 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit (48-20-4350)
- BIG HORN 8-1/2 x 10-1/4 Inch Dust Hood (11106)
- MASTERCUT TOOL 5.8x57x5.8x93 2FL 118° 4 Facet Point Drill (701-062)
- MASTERCUT TOOL 27/64x2-7/8x27/64x4-1/2 2FL 118° 4 Facet Point Drill (601-282)
- MASTERCUT TOOL X .3970x2-7/8x.3970x4-1/2 2FL 118° 4 Facet Point Drill (601-272)
- MASTERCUT TOOL 7/8x4x7/8x6 2FL 118° 4 Facet Point Drill (601-320)
- DRILLCO Jobber Length Drill, Series 200, Imperial, 316 In Drill Size Fraction, 01875 In Drill Size (200A112)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 7/64 (C22673)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (D/AP1/8)
- Mastercut Tool Jobber Length Drill Bits