Shop All Carbide End Mills
Mastercut Tool
1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA
Mfr # 211-002-1
Zoro # G900599441
$12.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Ball
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 211-002-1
- Zoro # G900599441
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Ball |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Ball |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.0313 |
LOC (Decimal) | 0.094 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 0.794 |
LOC (Metric) | 2.381 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/32 |
LOC (Fractional) | 3/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Combination Vise, Serrated Jaw, 9 7/16" L (550P)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (41848)
- S & W MANUFACTURING Brass Stb Pll Rng, Lck Ns P, 5/8-11", 2.27" (BLPR58)
- WIDIA Grooving/Parting Insert, NG, Carbide (NG2031R)
- MASTERCUT TOOL 1/8x3/4x1/8x2 2FL Square Long Endmill (204-204)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- MASTERCUT TOOL 1x1-1/2x1x4 2FL .045 Corner Radius Endmill (209-484)
- MASTERCUT TOOL 17/64x7/8x5/16x2-1/2 2FL Ball Endmill (209-032)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL 90° DrillMill (214-006)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL 90° DrillMill (214-002)
- OSG Carbide End Mill, 5/8 in. dia., 5/8 in Cut (415-6251)
- Mastercut Tool Carbide End Mills