Shop All Countersinks
Mastercut Tool
1/32x1/8x1-1/2 60° #0 Combination Drill & Countersink
Mfr # 600-302
Zoro # G200659494
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 600-302
- Zoro # G200659494
- Country of Origin United States
- Category Countersinks
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0313 |
SHK (Decimal) | 0.125 |
OAL (Decimal) | 1.5 |
OD (Metric) | 0.794 |
SHK (Metric) | 3.175 |
OAL (Metric) | 38.1 |
OD (Fractional) | 1/32 |
LOC (Fractional) | 1/32 |
SHK (Fractional) | 1/8 |
OAL (Fractional) | 1-1/2 |
Description
1/32x1/8x1-1/2 60 #0 Combination Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1/2" Drive 12-Point Deep Impact Socket 1-1/2 (7348)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (5MV58)
- BOSCH Hole Saws, 1 3/8" dia., Shank Size 1/4 (HBT136)
- JPW INDUSTRIES J-2500 15 Floor Model Drill Press (354400)
- MASTERCUT TOOL 3/4x1/2x3 6FL 90° Countersink (680-814)
- MASTERCUT TOOL 1/4x1/4x2 3FL 90° Countersink (680-506)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- KEO 1/4 x 82 deg KEO HSS RH 3Fl C Reamer (50148)
- MELIN TOOL CO Carbide Countersink, 82 deg., 3/8", Number of Flutes: 3 (C3-3/8-82)
- KEO Countersink, 6 Fl, 60 Deg, 1-1/2, Cobalt (55513)
- DRILL AMERICA 5/8"-82 HSS 3 Flute Center Reamer (DEWCSK5/8-82)
- Mastercut Tool Countersinks