Shop All Carbide End Mills
Mastercut Tool
1/2x5/8x1/2x3 4FL Square Double End Stubmill
Mfr # 202-330
Zoro # G300600976
$42.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Helix Angle 30°
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 202-330
- Zoro # G300600976
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Helix Angle | 30° |
Cutting Direction | Right Hand |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Double End |
Single End Double End | Double End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 15.875 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x5/8x1/2x3 4FL Square Double End Stubmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON TR40 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17240)
- BOSCH 2-3/8 In. 3/4 In. Drive 8-Point Wheel Bearing Locknut Socket (1903)
- HOMAX Tool Finishing Caulk (5850-10-06)
- MAKITA Horizontal Vise (122930-6)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill (310-210)
- MASTERCUT TOOL 1/2x3x1/2x6 4FL Square Long Endmill, PowerA (206-254-1)
- MASTERCUT TOOL 5x16x5x50 4FL Ball Endmill (311-018)
- MASTERCUT TOOL 5/32x7/16x3/16x2-1/2 4FL Square Double End Endmill (201-312)
- MASTERCUT TOOL 3x12x3x38 3FL Square Endmill, PowerA (310-210-1)
- MASTERCUT TOOL 1x3x1x6 4FL Square Long Endmill, PowerA (206-266-1)
- MICRO 100 Carbide End Mill, 3/64, Cut 3/32, 4 FLT (SEM-046-04X)
- Mastercut Tool Carbide End Mills