Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x5/8x1/2x3 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ
Mfr # 416-422-4
Zoro # G800605242
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 0.625
- SHK (Decimal) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 416-422-4
- Zoro # G800605242
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 0.625 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 15.875 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 5/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x5/8x1/2x3 2FL .020 Corner Radius Aluminum Xtreme Endmill, PowerZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 3 Flutes (301379)
- DEWALT Cordless Sander, 20.0V, 5" Size, Battery (DCW210B/DCB204)
- WESTWARD Square Hand File, 10 In, 41/43 TPI (12F806)
- RIDGID 12" Aluminum Straight Pipe Wrench, Serrated, Tether Capable, 2" Jaw Capacity (812)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- CLEVELAND 2-Flute Carbide Square Single-End HP End Mill for Alum CTD CEM-AM2 Bright 1/2x1/2x1-1/4x3 (C60496)
- Mastercut Tool High Performance Carbide End Mills