Shop All High Performance Carbide End Mills
Mastercut Tool
12x50x12x100 5FL 1.25 Corner Radius 45° Helix Ultra HY5 with Flat, PowerNR
Mfr # 557-464W-8
Zoro # G800617474
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 1.969
- SHK (Decimal) 0.4724
- OAL (Decimal) 3.937
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 557-464W-8
- Zoro # G800617474
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 1.969 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 3.937 |
OD (Metric) | 12 |
LOC (Metric) | 50 |
SHK (Metric) | 12 |
OAL (Metric) | 100 |
OD (Fractional) | 12 |
LOC (Fractional) | 50 |
SHK (Fractional) | 12 |
OAL (Fractional) | 100 |
Description
12x50x12x100 5FL 1.25 Corner Radius 45 Helix Ultra HY5 with Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Screwdriver Replacement Bit, Tamperproof (TDT10-15-C-B)
- DRILL AMERICA 1-3/16" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/16)
- VULCAN Rail Socket Clip 3/8In Dr 17In (MT6579262)
- HANSEN Metric Three Row Socket Tray for 1/4" Drive Sockets, Hi-Viz Yellow (14083)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-030-045-005)
- Mastercut Tool High Performance Carbide End Mills