Shop All High Performance Carbide End Mills
Mastercut Tool
12x50x12x100 4FL 4.00mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Mfr # 501-468W-1
Zoro # G800613728
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 1.969
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 501-468W-1
- Zoro # G800613728
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 1.969 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 3.937 |
OD (Metric) | 12 |
LOC (Metric) | 50 |
SHK (Metric) | 12 |
OAL (Metric) | 100 |
OD (Fractional) | 12 |
LOC (Fractional) | 50 |
SHK (Fractional) | 12 |
OAL (Fractional) | 100 |
Description
12x50x12x100 4FL 4.00mm Corner Radius Multi-Helix V4 W/Flat, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (477057)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 9/32 (44018)
- INTERNAL TOOL A Rc-031-750 Reverse Corner Rounder (67-1410-C)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/4 (38350)
- Mastercut Tool High Performance Carbide End Mills