Shop All Carbide End Mills
Mastercut Tool
1/2x3x1/2x6 4FL Square Long Endmill, PowerA
Mfr # 206-254-1
Zoro # G300596460
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 206-254-1
- Zoro # G300596460
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 3 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 6 |
OD (Metric) | 12.7 |
LOC (Metric) | 76.2 |
SHK (Metric) | 12.7 |
OAL (Metric) | 152.4 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 3 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 6 |
Description
1/2x3x1/2x6 4FL Square Long Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Protractors, 4" 360 Circular Protractor (259)
- MITUTOYO SPC Connecting Cable, 40 In, w/Data Switch (959149)
- LENOX Band Saw Blade, 11 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792863)
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- MASTERCUT TOOL 3/32x1/4x1/8x2 4FL Square Double End Endmill (201-308)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL 90° DrillMill, PowerA (214-314-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT (209-230-2)
- MASTERCUT TOOL 5/16x2-1/2x1/2 Double End Engraving Blank (218-014)
- MASTERCUT TOOL 3/8 4FL SQ EM (211-246)
- MASTERCUT TOOL 1/4x1/2x1/4x2 4FL Square Stubmill, PowerA (213-718-1)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 2-1/2 (206-001137)
- Mastercut Tool Carbide End Mills