Shop All Carbide End Mills
Mastercut Tool
1/2x3x1/2x6 2FL Ball Long Endmill
Mfr # 204-054
Zoro # G400608704
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Ball
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 204-054
- Zoro # G400608704
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 2 |
End Mill Style | Ball |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Ball |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 3 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 6 |
OD (Metric) | 12.7 |
LOC (Metric) | 76.2 |
SHK (Metric) | 12.7 |
OAL (Metric) | 152.4 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 3 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 6 |
Description
1/2x3x1/2x6 2FL Ball Long Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- MELIN TOOL CO Countersink, Hss, 120 deg., 3/8", Number of Flutes: 6 (HS6-3/8-120)
- MITUTOYO Depth Attachment for 4, 6, 8 In. Calipers (050083-10)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill, PowerA (211-238-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 4FL .015 Corner Radius Endmill, PowerA (211-441-1)
- MASTERCUT TOOL 5/16x1/2x5/16x2 4FL Square Stubmill, PowerA (213-720-1)
- MASTERCUT TOOL 1/32x3/32x1/8x1-1/2 4FL Ball Endmill, PowerA (211-002-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- MASTERCUT TOOL 7x19x8x63 4FL Ball Endmill, PowerA (311-022-1)
- ZORO SELECT Carbide End Mill, 5.0mm, 4FL, Single (206-001350B)
- Mastercut Tool End Mills