Shop All Center Drills
Mastercut Tool
1.2x3.18x38 90° #M1 Combined Drill & Countersink
Mfr # 700-202
Zoro # G500659378
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 700-202
- Zoro # G500659378
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0472 |
SHK (Decimal) | 0.1252 |
OAL (Decimal) | 1.496 |
OD (Metric) | 1.2 |
SHK (Metric) | 3.18 |
OAL (Metric) | 38 |
OD (Fractional) | 1.2 |
LOC (Fractional) | 1.2 |
SHK (Fractional) | 3.18 |
OAL (Fractional) | 38 |
Description
1.2x3.18x38 90 #M1 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K RedLine Snipe Nose Pliers 200mm (T3906-8)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket, black oxide (KTI-33016)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6065C)
- MITUTOYO Tube Micrometer 1 to 2" (115-242)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- BIG HORN #10 VIX-BIT - 5mm Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19149)
- KEO Drill/Countersink Bit, 82 Deg, #4, HSS, TiN (10482-TiN)
- LINK #2 Cobalt Rh 60 Deg Tin Coat Centerdrill (CO-TN-093)
- MICRO 100 Combo Drill/Countersink (QDC-3)
- LINK #1-0 Cobalt Rh Radius Centerdrill (10-CO-001)
- KEO Drill/Countersink, Plain, 60 deg., #4-0, RH (10015)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills