Shop All Center Drills
Mastercut Tool
1.2x3.18x38 82° #M1 Combined Drill & Countersink
Mfr # 700-102
Zoro # G200660056
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-102
- Zoro # G200660056
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0472 |
SHK (Decimal) | 0.1252 |
OAL (Decimal) | 1.496 |
OD (Metric) | 1.2 |
SHK (Metric) | 3.18 |
OAL (Metric) | 38 |
OD (Fractional) | 1.2 |
LOC (Fractional) | 1.2 |
SHK (Fractional) | 3.18 |
OAL (Fractional) | 38 |
Description
1.2x3.18x38 82 #M1 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Angle Open End Wrench 17 mm (J3117M)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTR-10-200)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 5/8" X 5/8" (12-792)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- KEO Drill/Countersink Bit, 82 Deg, #1, HSS, BRGT (10182)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- KEO Drill/Countersink Bit, 60 Deg, #4, Carbide (19405)
- KEO Drill/Countersink Bit, 60 Deg, #2x5 L, HSS (22050)
- CLEVELAND Combined Drill/Countersink, #2 Size, Plain (C46264)
- KEO Drill/Countersink Bit, 60 Deg, #3x3 L, HSS (23030)
- Mastercut Tool Center Drills