Shop All Center Drills
Mastercut Tool
1.2x3.18x38 60° #M1 Combined Drill & Countersink, PowerA
Mfr # 700-302-1
Zoro # G200659401
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dimension Metric
- Finish PowerA
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-302-1
- Zoro # G200659401
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | PowerA |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0472 |
SHK (Decimal) | 0.1252 |
OAL (Decimal) | 1.496 |
OD (Metric) | 1.2 |
SHK (Metric) | 3.18 |
OAL (Metric) | 38 |
OD (Fractional) | 1.2 |
LOC (Fractional) | 1.2 |
SHK (Fractional) | 3.18 |
OAL (Fractional) | 38 |
Description
1.2x3.18x38 60 #M1 Combined Drill & Countersink, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 7 Piece Original Locking Pliers Set Plain Grip Handle (757KB)
- PROTO 22 Blade Step Cut Feeler Gauge Set (J000N)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 12 pt Metric Socket, 12 Points (48028)
- TENG TOOLS 4mm Metric Ball Point End T-Handle Hex Key Driver - 510504 (510504)
- KEO Drill/Countersink Bit, 60 Deg, #2x3 L, HSS (22030)
- BIG HORN #14 VIX-BIT - 13/64 Inch Self-Centering Hinge Bit with 1/4 Inch Hex Shank (19144)
- KEO Drill/Countersink, Plain, 60 deg., #10, LH (11050)
- KEO Combined Drill & Countersink Set - Plain Solid Carbide (10003)
- KEO Drill/Countersink Bit, 60 Deg, #6x5 L, HSS (26050)
- KEO Drill/Countersink Bit, 82 Deg, #3, HSS, BRGT (10382)
- KEO Drill/Countersink Bit, 82 Deg, #8, HSS, TiN (10882-TiN)
- Mastercut Tool Center Drills