Shop All Center Drills
Mastercut Tool
1.2x3.18x38 60° #M1 Combined Drill & Countersink
Mfr # 700-302
Zoro # G100659389
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
- Point Angle 118°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-302
- Zoro # G100659389
- Country of Origin United States
- Category Center Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
System of Measurement | Metric |
End Face | Drill Point |
Point Angle | 118° |
Single End Double End | Double End |
OD (Decimal) | 0.0472 |
SHK (Decimal) | 0.1252 |
OAL (Decimal) | 1.496 |
OD (Metric) | 1.2 |
SHK (Metric) | 3.18 |
OAL (Metric) | 38 |
OD (Fractional) | 1.2 |
LOC (Fractional) | 1.2 |
SHK (Fractional) | 3.18 |
OAL (Fractional) | 38 |
Description
1.2x3.18x38 60 #M1 Combined Drill & Countersink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 13/16" X 1" (1-1-126)
- RIDGID Clutch Jaw Set, Mfr. No. K-50-8/59000 (A-3179)
- DIABLO 9", 46-Teeth Circular Saw Blade (D0946CF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SFT248GB)
- MASTERCUT TOOL 5/16x3/4x3-3/8 82° #8 Combined Drill & Countersink (600-118)
- LINK #10 HSS Rh 60 Deg Tin Coat Centerdrill (20-TN-135)
- KEO Drill/Countersink, 60 deg., #5, 7/16in, LH, (10550)
- LINK Ua1-U10S Type HSS Centerdrill (35-L2-213)
- HHIP 5 Piece No.1-No.5 High Speed Steel Center Drill Set (5000-0020)
- CHICAGO-LATROBE Combined Drill/Countersink, #7 Size, Plain (56707)
- LINK #5X5 HSS Rh Radius Centerdrill (10-L2-039)
- Mastercut Tool Center Drills