Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x2x1/2x4 5FL .090 Corner Radius 45° Helix Ultra HY5, PowerN
Mfr # 457-436-5
Zoro # G800615722
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2
- SHK (Decimal) 0.5
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 457-436-5
- Zoro # G800615722
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 50.8 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x2x1/2x4 5FL .090 Corner Radius 45 Helix Ultra HY5, PowerN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #36 (C08106)
- DIABLO Diablo 1-3/4in Demo Demon Carbide Teeth (DHS1750CTR)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- CLEVELAND 5-Flute Carbide HP CrRad Single EndMil for Ferrous Matl CTD CEM-V2-5R Bright 3/4x3/4x2-1/4x5x0.125CR (C60599)
- Mastercut Tool High Performance Carbide End Mills