Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x2x1/2x4 5FL .020 Corner Radius Multi-Helix Ultra V5 with Flat, PowerNR
Mfr # 454-422W-8
Zoro # G800617023
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2
- SHK (Decimal) 0.5
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 454-422W-8
- Zoro # G800617023
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 50.8 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x2x1/2x4 5FL .020 Corner Radius Multi-Helix Ultra V5 with Flat, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 in Curved Jaw Locking Plier (PLK10007)
- ENERPAC BZ12021, One Shot Bending Shoe, 3/4 in Pipe (BZ12021)
- CDI CDI Torque Wrench, 1/2Dr, 30-250 ft.-lb. (2503MFRPH)
- URREA Punches and drift pins set of 7 pieces. (96A)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- CLEVELAND 4-Flute Carbide GP Square Double End Mill CTD CEM-DE-4-TA TiAlN 3/32"x1/8"x3/16"x1-1/2" (C80270)
- Mastercut Tool High Performance Carbide End Mills