Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x2x1/2x4 4FL Square Multi-Helix Ultra V4 with Flat, PowerNR
Mfr # 451-008W-8
Zoro # G800616002
product price: $89.45
/ea
Free Shipping & Returns
$89.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2
- SHK (Decimal) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 451-008W-8
- Zoro # G800616002
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 50.8 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x2x1/2x4 4FL Square Multi-Helix Ultra V4 with Flat, PowerNR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Spare Handle For 3" Milling Vise (3900-2137)
- SUNEX 1/2" Drive Impact Socket 6 (0224)
- WIHA 11 Piece SAE/Metric Phillips/Square/Slotted Key Set (79248)
- WESTWARD Offset Aviation Snip Set, Left/Right, 9 3/4 in, Forged steel (4YP54)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- OSG Carbide End Mill, 402, 3.0mm D, 39mm Cut L (402-1181)
- Mastercut Tool End Mills