Shop All Carbide End Mills
Mastercut Tool
1/2x2x1/2x4 4FL Square Long Endmill
Mfr # 206-252
Zoro # G600596948
$46.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 206-252
- Zoro # G600596948
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 50.8 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x2x1/2x4 4FL Square Long Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap Taper, 3 Flutes (P2136005-M5X0.5)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 in Size, Standard Socket, black oxide (6864)
- CRESCENT NICHOLSON 4" Flat Double Cut Bastard File - Boxed (03367NN)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J213-9NETP)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 2FL Square Straight Flute Endmill (203-112)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 4FL Square Endmill (211-238)
- MASTERCUT TOOL 5/16x7/8x5/16x2-1/2 2FL Square Endmill (209-238)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- MASTERCUT TOOL 6x19x6x63 4FL 0.50mm Corner Radius Endmill, PowerA (311-441-1)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .030 Corner Radius Endmill, PowerA (211-453-1)
- GWS TOOL GROUP 319003 End Mill (319003)
- Mastercut Tool Carbide End Mills