Shop All Router Bits
Mastercut Tool
1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router
Mfr # 823-036
Zoro # G700634076
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2
- SHK (Decimal) 0.5
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 823-036
- Zoro # G700634076
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 50.8 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (ZPT15X6-5PK)
- URREA 12-Point Blanck Offset Striking Wrench, 2-15/16"opening size. (2647SW)
- KIPP Adjustable Handle, Steel, Size: 1 10-32X15, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.1A127X15)
- MASTERCUT TOOL 1/2x1-1/4x1/2x3-1/2 3FL Upcut Phenolic/Composite Wood Router, PowerDLC (817-004-6)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL O-Flute Upcut Slow Sprial (Soft and Hard Plastics) Endmill End WRouter (806-004)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- QIC TOOLS 1/2in Straight Bits Two Flute 4-1/8inL (CSB2.12.2.13)
- Mastercut Tool Routers & Accessories