Shop All High Performance Carbide End Mills
Mastercut Tool
12x25x12x83 2FL Square 55° High Helix Alumazip, PowerA
Mfr # 528-214-1
Zoro # G700609807
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.984
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 528-214-1
- Zoro # G700609807
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 3.268 |
OD (Metric) | 12 |
LOC (Metric) | 25 |
SHK (Metric) | 12 |
OAL (Metric) | 83 |
OD (Fractional) | 12 |
LOC (Fractional) | 25 |
SHK (Fractional) | 12 |
OAL (Fractional) | 83 |
Description
12x25x12x83 2FL Square 55 High Helix Alumazip, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3740 HSS Dowel Pin Reamer (DWRRDP.3740)
- KRAFT TOOL EZ-Bend Screed Bracket (CC502)
- TEKTON 1/2" Drive Universal Joint, SAE (SHA22102)
- KNIPEX 9 in Linemans Plier High Leverage, Steel (02 01 225)
- MASTERCUT TOOL 10x22x10x70 4FL Square Multi-Helix Endmill No Flat, PowerA (500-022-1)
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/16x3/4x3/16x2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-006-4)
- CLEVELAND 5-Flute Carbide HIgh-Perf Square Single End Mill for Steel CTD CEM-EMS-5-TA TiAlN 1/4x1/4x3/4x2-1/2 (C80427)
- Mastercut Tool High Performance Carbide End Mills