Shop All High Performance Carbide End Mills
Mastercut Tool
12x25x12x83 2FL 3mm Corner Radius 55° High Helix Alumazip
Mfr # 528-667
Zoro # G900611150
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.984
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 528-667
- Zoro # G900611150
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 3.268 |
OD (Metric) | 12 |
LOC (Metric) | 25 |
SHK (Metric) | 12 |
OAL (Metric) | 83 |
OD (Fractional) | 12 |
LOC (Fractional) | 25 |
SHK (Fractional) | 12 |
OAL (Fractional) | 83 |
Description
12x25x12x83 2FL 3mm Corner Radius 55 High Helix Alumazip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket Std Length, 3/8 Sq Dr 5/8 (20581)
- JOHNSON LEVEL & TOOL Cross Line Laser, Int, Red, 150 ft. (40-6650)
- METABO SLIT NOZZLE (630005000)
- DEWALT Jobsite Bluetooth Speaker, 12.0V, Li-Ion (DCR010/DCB203)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 6FL Square 45° Helix Eccentric Relief Endmill, PowerA (411-008-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- ZORO SELECT Carbide End Mill, 2-1/2 in, GM38F4 (GM38F4)
- Mastercut Tool End Mills