Shop All High Performance Carbide End Mills
Mastercut Tool
12x25x12x76 3FL Square 55° High Helix Alumazip
Mfr # 530-014
Zoro # G900611365
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 3
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.984
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 530-014
- Zoro # G900611365
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 3 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.992 |
OD (Metric) | 12 |
LOC (Metric) | 25 |
SHK (Metric) | 12 |
OAL (Metric) | 76 |
OD (Fractional) | 12 |
LOC (Fractional) | 25 |
SHK (Fractional) | 12 |
OAL (Fractional) | 76 |
Description
12x25x12x76 3FL Square 55 High Helix Alumazip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1625564025)
- FEIN Fein 2001169 1.37 x 3.5 in. Carbide Pro TiN Coated Bi-Metal E-Cut Saw Blade; 3 Piece (2001169)
- WRIGHT Combo Wrench Set, MET, 12 Point, 11 pcs. (950)
- AMSCOPE High Precision 4 1/4 in. Ultra Fine Tip Tweezers (TW-066)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Ball Aluminum Xtreme Endmill (420-202)
- MASTERCUT TOOL 1/2x1x1/2x3 3FL Square Aluminum Xtreme Endmill, PowerZ (420-022-4)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-031-375-010)
- Mastercut Tool High Performance Carbide End Mills