Shop All Carbide End Mills
Mastercut Tool
12x25x12x75 4FL Square Endmill
Mfr # 311-232
Zoro # G400605567
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Square
- Finish Uncoated
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mastercut Tool
- MFR # 311-232
- Zoro # G400605567
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Metric |
Details
Number of Flutes | 4 |
End Mill Style | Square |
Finish | Uncoated |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Metric |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.953 |
OD (Metric) | 12 |
LOC (Metric) | 25 |
SHK (Metric) | 12 |
OAL (Metric) | 75 |
OD (Fractional) | 12 |
LOC (Fractional) | 25 |
SHK (Fractional) | 12 |
OAL (Fractional) | 75 |
Description
12x25x12x75 4FL Square Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- CAPRI TOOLS 14 mm x 15 mm 0-Degree Offset Extra-Long Box End Wrench (CP11800-1415)
- KRAFT TOOL Elite Series Blue Steel, 6"x4" 3/8"R (CFE573K)
- PROTO 1/2 in Drive Impact Socket 29 mm Size 6 pt Standard Depth, Black Oxide (J7429M)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 4FL Ball Endmill, PowerA (211-014-1)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 2x4x3x38 4FL Square Double End Stubmill, PowerT (302-306-2)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 2FL Ball Endmill, PowerA (209-014-1)
- MASTERCUT TOOL 6x19x6x63 4FL 0.50mm Corner Radius Endmill, PowerA (311-441-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 3FL Square Endmill, PowerA (210-230-1)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/16, 3/8 Cut L (31565TF)
- Mastercut Tool Carbide End Mills