Shop All Spotting Drills
Mastercut Tool
12x25x12x75 120° NC Spotting Drill
Mfr # 700-514
Zoro # G900659961
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 120°
- Dimension Metric
- System of Measurement Metric
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 700-514
- Zoro # G900659961
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Metric |
Details
Finish | Uncoated |
Point Angle | 120° |
System of Measurement | Metric |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.984 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 2.953 |
OD (Metric) | 12 |
LOC (Metric) | 25 |
SHK (Metric) | 12 |
OAL (Metric) | 75 |
OD (Fractional) | 12 |
LOC (Fractional) | 25 |
SHK (Fractional) | 12 |
OAL (Fractional) | 75 |
Description
12x25x12x75 120 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC94003)
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- INGERSOLL-RAND Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 12,000 RPM, 0.4 hp (G1A120RG4)
- SUPERIOR ELECTRIC Aftermarket Carbon Brush Set of (2) Replaces DeWalt N292059 (M78)
- HARVEY TOOL Miniature Drill - Spotting Drill, 0.1250" (1/8), Flute Length: 3/8" (41008)
- MICRO 100 Drill Spotting/Centering 100Deg. (SPD-250-100)
- ZORO SELECT NC Spotting Drills, Size 3/16 in., Bright (402-187090)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2201L)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- KEO Spotting Drill, 1/2 In., 82 Deg., 3 3/4 OAL (38123)
- Mastercut Tool Spotting Drills