Shop All High Performance Carbide End Mills
Mastercut Tool
12x22x12x150 2FL Ball 15° Helix High Speed Mould Endmill
Mfr # 537-012
Zoro # G800610444
product price: $84.75
/ea
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Single End Double End Single End
- OD (Decimal) 0.4724
- LOC (Decimal) 0.866
- SHK (Decimal) 0.4724
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 537-012
- Zoro # G800610444
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 2 |
Single End Double End | Single End |
OD (Decimal) | 0.4724 |
LOC (Decimal) | 0.866 |
SHK (Decimal) | 0.4724 |
OAL (Decimal) | 5.906 |
OD (Metric) | 12 |
LOC (Metric) | 22 |
SHK (Metric) | 12 |
OAL (Metric) | 150 |
OD (Fractional) | 12 |
LOC (Fractional) | 22 |
SHK (Fractional) | 12 |
OAL (Fractional) | 150 |
Description
12x22x12x150 2FL Ball 15 Helix High Speed Mould Endmill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN E-CUT SAW BLD 1-3/8"" 3PC (63502236270)
- FELO Slotted And Phillips Insulated Ergonic Screwdriver Set (6-Piece) (0715753169)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 10 In (18538)
- BON TOOL Bon 12-123 Rolling Tamper, 36" (12-123)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 8x19x8x63 4FL Square Multi-Helix V4 No Flat, PowerA (500-020-1)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 12x25x12x75 4FL Square Multi-Helix V4 No Flat, PowerA (500-024-1)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- MICRO 100 Corner Radius End Mill, Uncoated, 1-1/2" L (MEF-025-038-003)
- Mastercut Tool End Mills