Shop All Router Bits
Mastercut Tool
1/2x2-1/8x1/2x4 2FL Downcut Spiral Fishtail End WRouter
Mfr # 804-270
Zoro # G800634891
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2.125
- SHK (Decimal) 0.5
- OAL (Decimal) 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 804-270
- Zoro # G800634891
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2.125 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 53.975 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2-1/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x2-1/8x1/2x4 2FL Downcut Spiral Fishtail End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC FLIP SOCKET 1/2" DR 22MM X 22.5MM (GP2191D)
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- KO-KEN Socket set 3/8-15/16 12 Point 300mm 10 pieces 1/2 Sq. Drive (RS4305A/10)
- MAYHEW PUNCH Pin 413-1/8" (MY21002)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 3/8x1-1/8x.495x3/8x3 2FL Compression Endmill End WRouter (810-002)
- MASTERCUT TOOL 1/2x1-5/8x1/2x3-1/2 3FL Upcut Spiral Chipbreaker Finisher Endmill End WRouter (816-108)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/8x1/2x1/4x2 1FL O-Flute Downcut Spiral Crescent End WRouter (801-412)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.551.11)
- Mastercut Tool Router Bits