Shop All Router Bits
Mastercut Tool
1/2x2-1/8x1/2x4-1/2 3FL Upcut Slow Spiral Finisher Endmill End WRouter
Mfr # 814-014
Zoro # G800635195
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 2.125
- SHK (Decimal) 0.5
- OAL (Decimal) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 814-014
- Zoro # G800635195
- Country of Origin United States
- Category Router Bits
Details
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 2.125 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4.5 |
OD (Metric) | 12.7 |
LOC (Metric) | 53.975 |
SHK (Metric) | 12.7 |
OAL (Metric) | 114.3 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 2-1/8 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4-1/2 |
Description
1/2x2-1/8x1/2x4-1/2 3FL Upcut Slow Spiral Finisher Endmill End WRouter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2,500 rpm VSR All-Purpose Screwgun (DW276)
- MILWAUKEE TOOL Large Thread Quick Change Arbor, 7/16" Shank (49-56-7240)
- PROTO 1/2 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J7342H)
- REGAL CUTTING TOOLS 3/4-10 H3 4 Flt. Bottom Hand Tap (008596AS)
- MASTERCUT TOOL 1/4x1/4x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-004)
- MASTERCUT TOOL 1/8x1/2x1/8x2 1FL O-Flute Upcut Spiral (Hard Plastics) Crescent End WRouter (801-308)
- MASTERCUT TOOL 1/2x2x1/2x4 1FL Upcut O-Flute Xtreme Crescent End Router (823-036)
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- MASTERCUT TOOL 3/16x3/8x3/16x2 1FL O-Flute Upcut Spiral (Soft Plastics) Crescent End WRouter (801-016)
- MASTERCUT TOOL .200x1/4x1/4x1-1/2 7° Bevel Laminate Trimmer (Plastic Laminates) (822-006)
- DIABLO Router Bit Set Gp 5Pc (DR89100)
- Mastercut Tool Routers & Accessories