Shop All Carbide Burs
Mastercut Tool
1/2x1x1/4x2-3/4 Cylinder Endcut Singlecut, PowerT
Mfr # SB-5SC-2
Zoro # G600586635
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape SB
- Finish PowerT
- System Of Measurement Imperial
- OD (Decimal) 0.5
- SHK (Decimal) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # SB-5SC-2
- Zoro # G600586635
- Country of Origin United States
- Category Carbide Burs
Details
Shape | SB |
Finish | PowerT |
System Of Measurement | Imperial |
OD (Decimal) | 0.5 |
Cut Type | Singlecut |
SHK (Decimal) | 0.25 |
Single End Double End | Single End |
LOC (Decimal) | 1 |
OAL (Decimal) | 2.75 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 6.35 |
OAL (Metric) | 69.85 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/4 |
OAL (Fractional) | 2-3/4 |
Description
1/2x1x1/4x2-3/4 Cylinder Endcut Singlecut, PowerT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 1-1/16" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel (50265)
- ZORO SELECT Carbide Bur, Ball, 1/4 (19D838)
- FINISH 1ST PSA Abrasive Roll, 60 ft., 120 G (8519035)
- DYNABRADE Mini-Dynorbital Disc Pad, 3/4" dia. (54089)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Cylinder Endcut Doublecut, PowerT (SB-5DC-2)
- MASTERCUT TOOL 03303 3/8x3/4x1/4x2-1/2 Cylinder Endcut Diamond Cut (SB-3DM)
- MASTERCUT TOOL 1/2x1x1/4x2-3/4 Radius Cylinder Alumacut, PowerA (SC-5FM-1)
- MASTERCUT TOOL 05900 1/2x1x1/4x2-3/4 Radius Cylinder Doublecut (SC-5DC)
- MASTERCUT TOOL 16900 3/8x5/8x1/4x2-33/64 28° Included Pointed Cone Doublecut (SM-4DC)
- MASTERCUT TOOL 06601 3/32x.070x1/8x1-1/2 Ball Singlecut (SD-41SC)
- OSG Carbide Bur, Ball Shape, 1/4 in. (808-2500)
- Mastercut Tool Carbide Burs