Shop All Spotting Drills
Mastercut Tool
1/2x1x1/2x4 90° NC Spotting Drill
Mfr # 600-412
Zoro # G800659979
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 90°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-412
- Zoro # G800659979
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 90° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x1x1/2x4 90 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 8mm x 125 Metric Tap (8334)
- KO-KEN Socket 15mm 6 Point 55mm 3/8 Sq. Drive (3300M-15)
- WESTWARD Curved-Claw Hammer, Fiberglass, Axe, 16 Oz (6DWG7)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- KEO Spotting/Centering Drill, 90 Deg, 5/16, HSS (30311)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia, Flute Length: 3/4" (QSPD-250-120X)
- GARANT HSS-E NC Spotting Drill, 8 mm, 90 Deg, Spiral Flutes, Uncoated (112103 8)
- COBRA CARBIDE 120���� - 2 FL Spotting Drill, Drill Bit Size: 1/8" (31902)
- MELIN TOOL CO Spot Drill, Cobalt, 90 deg., 8mm x 25mm (HSNC-8M-90)
- OSG Spotting Drill, 90 deg., 3mm, 7/16in FL, TiN (63603)
- Mastercut Tool Spotting Drills