Shop All Spotting Drills
Mastercut Tool
1/2x1x1/2x4 142° NC Spotting Drill
Mfr # 600-612
Zoro # G400659485
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Uncoated
- Point Angle 142°
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-612
- Zoro # G400659485
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Finish | Uncoated |
Point Angle | 142° |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x1x1/2x4 142 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR Tool Apron, Tool Apron, Blue, Cotton, 3 Pockets (BS60)
- DRILL AMERICA 5MT Taper Shank #5 Jacobs Taper Chuck Arbor (DEWA0505)
- DRILL AMERICA .5090 HSS Straight Shank Chucking Reamer (DWRR.5090)
- URREA Reversible Jaw Puller 9" type A (4045)
- KEO NC Spotting Drill, 90 Deg, 1/2x3.75, Cobalt (32123)
- YG-1 TOOL CO Drill (D2GP185010)
- EAZYPOWER Hinge Centering Bit, No. 6, 3/32" (81341)
- MELIN TOOL CO Carbide Nc Spot Drill 90Deg 5/16"X1 (HDRNC-5/16-90)
- KEO NC Spotting Drills, 82 deg, 3/16in, Carbide (34185)
- DEWALT Replacement Centering Bit (DW5945)
- HHIP 3/4 X 5-1/8 90 Degree Split Point Cobalt NC Spotting Drill (5000-1024)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills