Shop All Spotting Drills
Mastercut Tool
1/2x1x1/2x4 120° NC Spotting Drill
Mfr # 600-512
Zoro # G900659398
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 120°
- Finish Uncoated
- Dimension Imperial
- System of Measurement Imperial
- End Face Drill Point
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 600-512
- Zoro # G900659398
- Country of Origin United States
- Category Spotting Drills
Dimensions
Dimension | Imperial |
Details
Point Angle | 120° |
Finish | Uncoated |
System of Measurement | Imperial |
End Face | Drill Point |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 4 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 101.6 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 4 |
Description
1/2x1x1/2x4 120 NC Spotting Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Hog Ring (N053863)
- MILWAUKEE TOOL 7/16 in. Shank Threaded Arbor with Clean Wood Pilot Drill Bit for BIG HAWG with Carbide Teeth Hole Saws (49-56-9306)
- WESTWARD Nutsetter, 1/4", Steel, 1-7/8 in. L, PK3 (38RV63)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- OSG Spotting Drill, 120 deg, 8mm, 1in FL, Bright (62928)
- DENT FIX EQUIPMENT SPOT WELD DRILL BIT HSCO 6.5mm-GERMANY (DF1465)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.2500" (1/4) Drill dia (QSPD-250-140)
- MICRO 100 Quick Change, Holemaking Tools, Spotting Drill, 0.0450" Drill dia, Finish: UN (QSPD-045-140)
- BLAIR Cutter, 1/2", 3 pcs. (11116-3)
- WIDIA Drill, Spot 1ARB TiALN 2FL (TFM74510000)
- KEO Spotting/Centering Dril, 118 Deg, 5/16, HSS (30310)
- Mastercut Tool Countersinks, Center Drills & Spotting Drills