Shop All Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 6FL Square Endmill, PowerA
Mfr # 212-262-1
Zoro # G900607382
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- End Mill Style Square
- Finish PowerA
- Cutting Direction Right Hand
- Helix Angle 30°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 212-262-1
- Zoro # G900607382
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Dimension | Imperial |
Details
Number of Flutes | 6 |
End Mill Style | Square |
Finish | PowerA |
Cutting Direction | Right Hand |
Helix Angle | 30° |
System of Measurement | Imperial |
Shape | Square |
Single End Double End End | Single |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 6FL Square Endmill, PowerA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.1250" (1/8) (52508-C4)
- WESTWARD Inspection Mirror, 11 1/2 In L, Rectang (1VTZ1)
- ZORO SELECT Chucking Reamer, 3/64 In., 4 Flute, Cobalt (1433-0.0469)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-5/16" 6 pt SAE Socket, 6 Points (41842)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL Square Endmill, PowerT (211-262-2)
- MASTERCUT TOOL 5/8x1-1/4x5/8x6 4FL Square Double End Endmill (201-330)
- MASTERCUT TOOL 1/8x1x1/8x3 2FL Square Long Endmill (204-206)
- MASTERCUT TOOL 3/4x1-1/2x3/4x4 4FL Ball Endmill, PowerA (211-070-1)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 2FL Square Endmill, PowerT (209-230-2)
- MASTERCUT TOOL 1/2x1x1/2x3 4FL .020 Corner Radius Endmill, PowerA (211-452-1)
- KODIAK CUTTING TOOLS 0.039 Carbide Endmill 4 Flute Micro Ball Nose ALTIN Coated (5526510)
- Mastercut Tool End Mills