Shop All High Performance Carbide End Mills
Mastercut Tool
1/2x1x1/2x3 4FL Square Multi-Helix Ultra V4, PowerNR
Mfr # 450-022-8
Zoro # G800610789
product price: $57.19
/ea
$57.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Single End Double End Single End
- OD (Decimal) 0.5
- LOC (Decimal) 1
- SHK (Decimal) 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mastercut Tool
- MFR # 450-022-8
- Zoro # G800610789
- Country of Origin United States
- Category High Performance Carbide End Mills
Details
Number of Flutes | 4 |
Single End Double End | Single End |
OD (Decimal) | 0.5 |
LOC (Decimal) | 1 |
SHK (Decimal) | 0.5 |
OAL (Decimal) | 3 |
OD (Metric) | 12.7 |
LOC (Metric) | 25.4 |
SHK (Metric) | 12.7 |
OAL (Metric) | 76.2 |
OD (Fractional) | 1/2 |
LOC (Fractional) | 1 |
SHK (Fractional) | 1/2 |
OAL (Fractional) | 3 |
Description
1/2x1x1/2x3 4FL Square Multi-Helix Ultra V4, PowerNR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Torque Limiting Individual Extensions (40065)
- WESTWARD Lamp Switch (TT10Z916LSG)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #23 (54033)
- WERA 3/8" Drive Ratchet Set, Torx(R), Metric, 43 pcs (05003594001)
- MASTERCUT TOOL 5/8x1-5/8x5/8x3-1/2 3FL Ball Aluminum Xtreme Endmill (420-230)
- MASTERCUT TOOL 1/4x1x1/4x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-010-4)
- MASTERCUT TOOL 1/8x1/2x1/8x1-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-002-4)
- MASTERCUT TOOL 3/8x1-1/8x3/8x3 4FL Square Multi-Helix V4 W/Flat, PowerA (401-006W-1)
- MASTERCUT TOOL 3/8x1x3/8x2-1/2 3FL Square Aluminum Xtreme Endmill, PowerZ (420-018-4)
- MASTERCUT TOOL 1/4x1-1/2x1/4x6 3FL Ball Long Aluminum Xtreme Chipbreaker Endmill (424-220)
- M.A. FORD Tuffcut X-Al 3 Flute End Mill Finisher, 1/4 (13825007)
- Mastercut Tool High Performance Carbide End Mills